FX 1.5SM HUB RGD 18MM P7 6X2.8MMKW
Description
FX 1.5SM HUB RGD 18MM P7 6X2.8MMKW ; FLANGE STYLE
Part # FX 1.5SM HUB RGD 18MM P7 6X2.8MMKW
BDI # 23195850
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FXL 1 HUB 18MMP7-6X2.8MMKW
Description
FXL 1 HUB 18MMP7-6X2.8MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 1 HUB 18MMP7-6X2.8MMKW
BDI # 23191346
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
FX 2.5E HUB RGD 18MM P7 6X2.8MMKW
Description
FX 2.5E HUB RGD 18MM P7 6X2.8MMKW ; FLANGE STYLE
Part # FX 2.5E HUB RGD 18MM P7 6X2.8MMKW
BDI # 23196604
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 1.5S HUB RGD 18MM P7 6X2.8MMKW
Description
FX 1.5S HUB RGD 18MM P7 6X2.8MMKW ; FLANGE STYLE
Part # FX 1.5S HUB RGD 18MM P7 6X2.8MMKW
BDI # 23195624
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FXLMM 1 HUB 18MM P7 6X2.8MMKW
Description
FXLMM 1 HUB 18MM P7 6X2.8MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 1 HUB 18MM P7 6X2.8MMKW
BDI # 23191418
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs