FX 1E HUB RGD 20MM P7 6X2.8MMKW
Description
FX 1E HUB RGD 20MM P7 6X2.8MMKW ; FLANGE STYLE
Part # FX-1E-HUB-RGD-20MMP7-6X2.8MMKW
BDI # 23195154
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 2E HUB RGD 20MM P7 6X2.8MMKW
Description
FX 2E HUB RGD 20MM P7 6X2.8MMKW ; FLANGE STYLE
Part # FX-2E-HUB-RGD-20MMP7-6X2.8MMKW
BDI # 23196008
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 1.5SM HUB RGD 20MM P7 6X2.8MMKW
Description
FX 1.5SM HUB RGD 20MM P7 6X2.8MMKW ; FLANGE STYLE
Part # FX 1.5SM HUB RGD 20MM P7 6X2.8MMKW
BDI # 23195854
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FXL 1 HUB 20MMP7-6X2.8MMKW
Description
FXL 1 HUB 20MMP7-6X2.8MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 1 HUB 20MMP7-6X2.8MMKW
BDI # 23191352
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
FX 1.5S HUB RGD 20MM P7 6X2.8MMKW
Description
FX 1.5S HUB RGD 20MM P7 6X2.8MMKW ; FLANGE STYLE
Part # FX 1.5S HUB RGD 20MM P7 6X2.8MMKW
BDI # 23195628
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs