FCX 1 HUB 15/16 1/4X1/8KW
Description
FCX 1 HUB 15/16 1/4X1/8KW ; NON-RETURNABLE
Part # FCX-1-HUB-15/16-1/4X1/8KW
BDI # 23187932
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
MITE HUB 15/16 1/4X1/8 KW
Description
MITE HUB 15/16 1/4X1/8 KW ; NON-RETURNABLE
Part # MITE-HUB-15/16-1/4X1/8KW
BDI # 597277
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
28.702
Length Thru Bore - Inch:
1.13
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Gear Coupling
FX 1SM HUB RGD 15/16 1/4X1/8KW
Description
FX 1SM HUB RGD 15/16 1/4X1/8KW ; FLANGE STYLE
Part # FX 1SM HUB RGD 15/16 1/4X1/8KW
BDI # 23195372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 3.5E HUB RGD 15/16 1/4X1/8KW
Description
FX 3.5E HUB RGD 15/16 1/4X1/8KW ; FLANGE STYLE
Part # FX 3.5E HUB RGD 15/16 1/4X1/8KW
BDI # 23198514
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FX 4.5S HUB RGD 15/16 1/4X1/8KW
Description
FX 4.5S HUB RGD 15/16 1/4X1/8KW ; FLANGE STYLE
Part # FX 4.5S HUB RGD 15/16 1/4X1/8KW
BDI # 23201086
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs