FCXMM 2 HUB 27MM P7 8X3.3MMKW
Description
FCXMM 2 27MM P7 8X3.3MMKW COUPLING HUB
Part # FCXMM-2-HUB-27MMP7-8X3.3MMKW
BDI # 23188536
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 1SM HUB RGD 1-1/16 1/4X1/8KW
Description
FX 1SM HUB RGD 1-1/16 1/4X1/8KW ; FLANGE STYLE
Part # FX 1SM HUB RGD 1-1/16 1/4X1/8KW
BDI # 23195376
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FXLMM 1.5 HUB 1-1/16 1/4X1/8KW
Description
FXLMM 1.5 HUB 1-1/16 1/4X1/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 1.5 HUB 1-1/16 1/4X1/8KW
BDI # 23191563
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
72.39
Hub Diameter - Inch:
2.85
Coupling Type:
Gear Coupling
Torque:
15000In-Lbs
FX 1.5SM HUB RGD 1-1/16 1/4X1/8KW
Description
FX 1.5SM HUB RGD 1-1/16 1/4X1/8KW ; FLANGE STYLE
Part # FX 1.5SM HUB RGD 1-1/16 1/4X1/8KW
BDI # 23195800
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FCXMM 1 HUB 1-1/16 1/4X1/8KW
Description
FCXMM 1 HUB 1-1/16 1/4X1/8KW
Part # FCXMM 1 HUB 1-1/16 1/4X1/8KW
BDI # 23187998
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs