1025G FLEX HUB 2.875 3/4X3/8KW 0744687

COMPARE

1025G FLEX HUB 2.875 3/4X3/8KW 0744687

Description
1025G HUB 2.875 BORE ; 0744687 2.873

FALK

Part # 4400110

BDI # 18104537

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 2.875 3/4X3/8KW 0744942

COMPARE

1035G FLEX HUB 2.875 3/4X3/8KW 0744942

Description
1035G FL HUB 2.8730 +.001 ; 0744942

FALK

Part # 4400151

BDI # 18104879

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 2.8730/2.8736 3/4 KW

COMPARE

F 3 2.8730/2.8736 3/4 KW

Description
F 3 2.8730/2.8736 3/4 KW ; POR

TIMKEN LOVEJOY

Part # 69790491162

BDI # 19075022

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY