Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 14

Next

Compare
1030G FLEX HUB MMTR 612 812 KW NR1204055

COMPARE

1030G FLEX HUB MMTR 612 812 KW NR1204055

Description
1030G FLEX HUB MMTR 612 812 ; KW NR1204055 1/4X3/4IN KW

FALK

Part # 4400315

BDI # 18104711

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 127

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 612-812 | Tapered Bore | Small End Bore 3.104 Inch
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB MMTR 612 812 KW NR1204071

COMPARE

1035G FLEX HUB MMTR 612 812 KW NR1204071

Description
1035G FLEX HUB MMTR 612 812 KW ; NR1204071 1/4X3/4IN KW

FALK

Part # 4400316

BDI # 18104891

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 127

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 612-812 | Tapered Bore | Small End Bore 3.104 Inch
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.625 7/8X7/16KW 0788535

COMPARE

1025G FLEX HUB 3.625 7/8X7/16KW 0788535

Description
1025G FLEX HUB 3.625 BORE ; 0788535 7/8 X 7/16KW

FALK

Part # 4400219

BDI # 18104645

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3H MMHUB12

COMPARE

3H MMHUB12

Description
3H MMHUB12 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 1963487

BDI # 314770

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - Small End Bore 3.102Inch | Mill Motor Hub | 4 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 142.875
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2H MMHUB12

COMPARE

4 1/2H MMHUB12

Description
4 1/2H MMHUB12 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284909

BDI # 314830

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - Small End Bore 3.102Inch | Mill Motor Hub | 6 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 215.9
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY