FCX 3.5 HUB 4-15/16 1-1/4X5/8KW
Description
FCX 3.5 HUB 4-15/16 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-3.5-HUB-4-15/16-1-1/4X5/8KW
BDI # 23189168
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
DGF 4.5 FLEX HUB REBORE 4-15/16 KW INT
Description
DGF 4.5 FLEX HUB REBORE 4-15/16 KW INT
Part # DGF 4.5 FLEX HUB REBORE 4-15/16 KW INT
BDI # 24027408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Shrouded Bolt | Flex Hub
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
302500In-Lbs
FCX 5.5 HUB 4-15/16 1-1/4X5/8KW
Description
FCX 5.5 HUB 4-15/16 1-1/4X5/8KW
Part # FCX 5.5 HUB 4-15/16 1-1/4X5/8KW
BDI # 23190362
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 3S HUB RGD 4-15/16 1-1/4X5/8KW
Description
FX 3S HUB RGD 4-15/16 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3S HUB RGD 4-15/16 1-1/4X5/8KW
BDI # 23197948
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 5 HUB 4-15/16 1-1/4X5/8KW
Description
FCX 5 4-15/16 1-1/4X5/8KW COUPLING HUB
Part # FCX 5 HUB 4-15/16 1-1/4X5/8KW
BDI # 23190036
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs