FMM5.5 HUB 5.512 MOD SLD
Description
FMM5.5 HUB 5.512 MOD SLD CPLG HUB
Part # FMM-5.5-HUB-5.512-MOD FOR SLD
BDI # 23777330
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
266.7
Hub Diameter - Inch:
10.5
Coupling Type:
Gear Coupling
Torque:
573300In-Lbs
FCX 5 HUB 140MM P7 36X8.4MMKW
Description
FCX 5 HUB 140MM P7 36X8.4MMKW ; NON-RETURNABLE
Part # FCX-5-HUB-140MMP7-36X8.4MMKW
BDI # 23189976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCX 4.5 HUB 140MM P7 36X8.4MMKW
Description
FCX 4.5 HUB 140MM P7 36X8.4MMKW ; NON-RETURNABLE
Part # FCX-4.5-HUB-140MMP7-36X8.4MMKW
BDI # 23189666
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 4 HUB 140MM P7 36X8.4MMKW
Description
FCX 4 140MM P7 36X8.4MMKW COUPLING HUB
Part # FCX-4-HUB-140MMP7-36X8.4MMKW
BDI # 23189380
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FCXMM 6 HUB 140MM P7 36X8.4MMKW
Description
FCXMM 6 HUB 140MM P7 36X8.4MMKW
Part # FCXMM 6 HUB 140MM P7 36X8.4MMKW
BDI # 23190807
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs