FCX 5 HUB 120MM P7 32X7.4MMKW
Description
FCX 5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE FOR COUPLING
Part # 69790434123
BDI # 23189970
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCX 4.5 HUB 120MM P7 32X7.4MMKW
Description
FCX 4.5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE FOR COUPLING
Part # 69790433967
BDI # 23189660
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
4 1/2F FHUBX 4 3/4 KW1 1/4X5/8
Description
4 1/2F FHUBX 4 3/4 KW1 1/4X5/8 ; K-F FAST STANDARD
Part # 4 1/2F FHUBX 4 3/4 KW1 1/4X5/8
BDI # 314809
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.95
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | 4.75 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
FX 3S HUB RGD 4-11/16 1-1/4X5/8KW
Description
FX 3S HUB RGD 4-11/16 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790440236
BDI # 23197940
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 3S HUB RGD 4-3/4 1-1/4X5/8KW
Description
FX 3S HUB RGD 4-3/4 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790440237
BDI # 23197942
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs