Page 1 of 24

Next

Compare
1040G FLEX HUB 5.750 1.5X3/4KW 0788545

COMPARE

1040G FLEX HUB 5.750 1.5X3/4KW 0788545

Description
1040G FL/HB 5.7460 KW 1-1 FLEXIBLE HUB ; 0788545

FALK

Part # 4400229

BDI # 18104816

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 5-3/4 1-1/2X3/4KW

COMPARE

FCX 5 HUB 5-3/4 1-1/2X3/4KW

Description
FCX 5 5-3/4 1-1/2X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-5-HUB-5-3/4-1-1/2X3/4KW

BDI # 23190072

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4.5 HUB 5-3/4 1-1/2X3/4KW

COMPARE

FXL 4.5 HUB 5-3/4 1-1/2X3/4KW

Description
FXL 4.5 HUB 5-3/4 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 4.5 HUB 5-3/4 1-1/2X3/4KW

BDI # 23192982

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW

COMPARE

FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW

Description
FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW

BDI # 23199519

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4.5 HUB 5-11/16 1-1/2X3/4KW

COMPARE

FXL 4.5 HUB 5-11/16 1-1/2X3/4KW

Description
FXL 4.5 HUB 5-11/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 4.5 HUB 5-11/16 1-1/2X3/4KW

BDI # 23192974

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY