1045G FLEX HUB 6.000 1.5X3/4KW 0744711
Description
1045G FLEX HUB 6.000 BORE ; 0744711 1.5 X 3/4KW
Part # 4400134
BDI # 18105115
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
FCX 4.5 HUB 6 1-1/2X3/4KW
Description
FCX 4.5 HUB 6 1-1/2X3/4KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-6"-1-1/2X3/4KW
BDI # 23189772
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 5 HUB 5-15/16 1-1/2X3/4KW
Description
FCX 5 HUB 5-15/16 1-1/2X3/4KW ; NON-RETURNABLE
Part # FCX-5-HUB-5-15/16-1-1/2X3/4KW
BDI # 23190068
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
F 4.5 150MM 36X8.4MM KW
Description
F 4.5 150MM 36X8.4MM KW COUPLING HUB ; NON-RETURNABLE
Part # F-4.5-HUB-150MMP7-36X8.4MMKW
BDI # 598465
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs
FCX 5.5 HUB 5-15/16 1-1/2X3/4KW
Description
FCX 5.5 HUB 5-15/16 1-1/2X3/4KW
Part # FCX-5.5-HUB-5-15/16-1-1/2X3/4KW
BDI # 23190394
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs