1045G FLEX HUB 6.500 1.5X3/4KW 0744712
Description
1045G HUB 6.500 BORE ; 0744712 6.496
Part # 4400135
BDI # 18105103
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
1050G FLEX HUB 6.500 1.5X3/4KW 0744713
Description
1050G FL HUB 6.4955 +.0015 ; 0744713
Part # 4400136
BDI # 18105130
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
500900in-Lbs
FCX 4.5 HUB 6-7/16 1-1/2X3/4KW
Description
FCX 4.5 6-7/16 1-1/2X3/4KW COUPLING HUB
Part # FCX-4.5-HUB-6-7/16-1-1/2X3/4KW
BDI # 23189794
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 6 HUB 6-7/16 1-1/2X3/4KW
Description
FCX 6 HUB 6-7/16 1-1/2X3/4KW
Part # FCX-6-HUB-6-7/16-1-1/2X3/4KW
BDI # 23190749
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
F 5 6-1/2 1-1/2X3/4 KW
Description
F 5 6-1/2 1-1/2X3/4 KW COUPLING HUB
Part # F-5-HUB-6-1/2-1-1/2X3/4KW
BDI # 597612
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Hub Diameter - Inch:
9.5
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs