1015G FLEX HUB 2.1875 1/2X1/4KW 0788529
Description
1015G FLEX HUB 2.1875 ; NON-RETURNABLE 0788529 1/2 X 1/4KW
Part # 10011651
BDI # 18104290
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1015G RIGID HUB 2.125 NR 0788555
Description
1015G RIGID HUB 2.125 ; NON-RETURNABLE NR 0788555
Part # 10011675
BDI # 18104313
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
46.228
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1020G FLEX HUB 2.125 1/2X1/4KW 0744675
Description
1020G FLEX HUB 2.125 ; NON-RETURNABLE 0744675 1/2 X 1/4KW
Part # 10011209
BDI # 18104489
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1030G FLEX HUB 2.125 1/2X1/4KW 0744938
Description
1030G FLEX HUB 2.125 ; NON-RETURNABLE 0744938 1/2 X 1/4KW
Part # 10011245
BDI # 18104593
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1015G FLEX HUB 2.250 1/2X1/4KW 0744670
Description
1015G FLEX HUB 2.250 ; NON-RETURNABLE 0744670 1/2 X 1/4KW
Part # 10011204
BDI # 18104288
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs