Page 1 of 12

Next

Compare
1045G FLEX HUB 4.250 1X1/2KW 0788540

COMPARE

1045G FLEX HUB 4.250 1X1/2KW 0788540

Description
1045G FLEX HUB 4.250 1X1/2KW ; 0788540

FALK

Part # 4400224

BDI # 18105097

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 4-1/4 1X1/2KW

COMPARE

FCX 3 HUB 4-1/4 1X1/2KW

Description
FCX 3 HUB 4-1/4 1X1/2KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-4-1/4-1"X1/2KW

BDI # 23188906

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 4-1/4 1X1/2KW

COMPARE

FCX 3.5 HUB 4-1/4 1X1/2KW

Description
FCX 3.5 HUB 4-1/4 1X1/2KW

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-4-1/4-1"X1/2KW

BDI # 23189160

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2F FHUBX 4 1/4 KW1X1/2

COMPARE

4 1/2F FHUBX 4 1/4 KW1X1/2

Description
4 1/2F FHUBX 4 1/4 KW1X1/2 ; K-F FAST STANDARD

KOP-FLEX COUPLINGS

Part # KF1132322

BDI # 314808

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 134.95
Other Features: Components may or may not inter-mix among brands - FASTS | Flex Hub | 4.75 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4S HUB RGD 4-1/4 1X1/2KW

COMPARE

FX 4S HUB RGD 4-1/4 1X1/2KW

Description
FX 4S HUB RGD 4-1/4 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4S HUB RGD 4-1/4 1X1/2KW

BDI # 23199941

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY