FCX 5 HUB 6 1-1/2X3/4KW
Description
FCX 5 HUB 6 1-1/2X3/4KW ; NON-RETURNABLE
Part # FCX-5-HUB-6"-1-1/2X3/4KW
BDI # 23190086
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCX 4.5 HUB 6 1-1/2X3/4KW
Description
FCX 4.5 HUB 6 1-1/2X3/4KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-6"-1-1/2X3/4KW
BDI # 23189772
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
4 1/2H FHUBX 6 KW1 1/2X3/4
Description
4 1/2H FHUBX 6 KW1 1/2X3/4 ; SERIES H GEAR
Part # KF1117731
BDI # 314826
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.95
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 6.25 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
215.9
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
FXLMM 7 HUB 6 1-1/2X3/4KW
Description
FXLMM 7 HUB 6 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 6 1-1/2X3/4KW
BDI # 23194416
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FX 4E HUB RGD 6 1-1/2X3/4KW
Description
FX 4E HUB RGD 6 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 4E HUB RGD 6 1-1/2X3/4KW
BDI # 23199691
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs