FCX 3 HUB 45MM P7 14X3.8MMKW
Description
FCX 3 45MM P7 14X3.8MMKW COUPLING HUB
Part # FCX 3 HUB 45MM P7 14X3.8MMKW
BDI # 23188916
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 1 HUB 45MM P7 14X3.8MMKW
Description
FCX 1 45MM P7 14X3.8MMKW COUPLING HUB
Part # FCX 1 HUB 45MM P7 14X3.8MMKW
BDI # 23187986
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FCX 2 HUB 45MM P7 14X3.8MMKW
Description
FCX 2 45MM P7 14X3.8MMKW COUPLING HUB
Part # FCX 2 HUB 45MM P7 14X3.8MMKW
BDI # 23188420
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 4SM HUB RGD 45MM P7 14X3.8MMKW
Description
FX 4SM HUB RGD 45MM P7 14X3.8MMKW ; FLANGE STYLE
Part # FX 4SM HUB RGD 45MM P7 14X3.8MMKW
BDI # 23200684
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 3S HUB RGD 45MM P7 14X3.8MMKW
Description
FX 3S HUB RGD 45MM P7 14X3.8MMKW ; FLANGE STYLE
Part # FX 3S HUB RGD 45MM P7 14X3.8MMKW
BDI # 23197996
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs