FX 4.5E HUB RGD 1-13/16 1/2X1/4KW
Description
FX 4.5E HUB RGD 1-13/16 1/2X1/4KW ; FLANGE STYLE
Part # FX 4.5E HUB RGD 1-13/16 1/2X1/4KW
BDI # 23200782
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 1.5E HUB RGD 1-13/16 1/2X1/4KW
Description
FX 1.5E HUB RGD 1-13/16 1/2X1/4KW ; FLANGE STYLE
Part # FX 1.5E HUB RGD 1-13/16 1/2X1/4KW
BDI # 23195486
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 1.5S HUB RGD 1-13/16 1/2X1/4KW
Description
FX 1.5S HUB RGD 1-13/16 1/2X1/4KW ; FLANGE STYLE
Part # FX 1.5S HUB RGD 1-13/16 1/2X1/4KW
BDI # 23195598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4.5EM HUB RGD 1-13/16 1X1/2KW
Description
FX 4.5EM HUB RGD 1-13/16 1X1/2KW ; FLANGE STYLE
Part # FX 4.5EM HUB RGD 1-13/16 1X1/2KW
BDI # 23201456
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 1 HUB 1-13/16 1/2X1/4KW
Description
FCX 1 1-13/16 1/2X1/4KW COUPLING HUB
Part # FCX 1 HUB 1-13/16 1/2X1/4KW
BDI # 23187922
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs