Page 1 of 12

Next

Compare
1015G FLEX HUB 1.9375 1/2X1/4KW 0788528

COMPARE

1015G FLEX HUB 1.9375 1/2X1/4KW 0788528

Description
1015G FLEX HUB 1.9375 ; NON-RETURNABLE 0788528 1/2 X 1/4KW

FALK

Part # 10011650

BDI # 18104287

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Request A Price QTY
C 2 1-15/16 1/2X1/4 KW

COMPARE

C 2 1-15/16 1/2X1/4 KW

Description
C 2 1-15/16 1/2X1/4 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790400082

BDI # 597354

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 4.5E HUB RGD 1-15/16 1/2X1/4KW

COMPARE

FX 4.5E HUB RGD 1-15/16 1/2X1/4KW

Description
FX 4.5E HUB RGD 1-15/16 1/2X1/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790443442

BDI # 23200786

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 2.5SM HUB RGD 1-15/16 1/2X1/4KW

COMPARE

FX 2.5SM HUB RGD 1-15/16 1/2X1/4KW

Description
FX 2.5SM HUB RGD 1-15/16 1/2X1/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790439493

BDI # 23197422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 3E HUB RGD 1-15/16 1/2X1/4KW

COMPARE

FX 3E HUB RGD 1-15/16 1/2X1/4KW

Description
FX 3E HUB RGD 1-15/16 1/2X1/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790440078

BDI # 23197624

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Request A Price QTY