1015G FLEX HUB 2.1875 1/2X1/4KW 0788529
Description
1015G FLEX HUB 2.1875 1/2X1/4KW ; 0788529
Part # 4400213
BDI # 18104290
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
C 2.5 2-3/16 1/2X1/4 KW
Description
C 2.5 2-3/16 1/2X1/4 KW COUPLING HUB
Part # C-2.5-HUB-2-3/16-1/2X1/4KW
BDI # 19074408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
57.15
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Hub Diameter - Inch:
3.94
Coupling Type:
Gear Coupling
Torque:
30200In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.225
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 2.25 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
79.375
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
FX 1.5S HUB RGD 2-3/16 1/2X1/4KW
Description
FX 1.5S HUB RGD 2-3/16 1/2X1/4KW ; FLANGE STYLE
Part # FX 1.5S HUB RGD 2-3/16 1/2X1/4KW
BDI # 23195610
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4EM HUB RGD 2-3/16 1/2X1/4KW
Description
FX 4EM HUB RGD 2-3/16 1/2X1/4KW ; FLANGE STYLE
Part # FX 4EM HUB RGD 2-3/16 1/2X1/4KW
BDI # 23200181
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs