FX 1.5SM HUB RGD 2-5/16 5/8X5/16KW
Description
FX 1.5SM HUB RGD 2-5/16 5/8X5/16KW ; FLANGE STYLE
Part # FX 1.5SM HUB RGD 2-5/16 5/8X5/16KW
BDI # 23195840
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 1.5S HUB RGD 2-5/16 5/8X5/16KW
Description
FX 1.5S HUB RGD 2-5/16 5/8X5/16KW ; FLANGE STYLE
Part # FX 1.5S HUB RGD 2-5/16 5/8X5/16KW
BDI # 23195614
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FXLMM 2 HUB 2-5/16 5/8X5/16KW
Description
FXLMM 2 HUB 2-5/16 5/8X5/16KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 2 HUB 2-5/16 5/8X5/16KW
BDI # 23191873
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Gear Coupling
Torque:
39000In-Lbs
FX 4EM HUB RGD 2-5/16 5/8X5/16KW
Description
FX 4EM HUB RGD 2-5/16 5/8X5/16KW ; FLANGE STYLE
Part # FX 4EM HUB RGD 2-5/16 5/8X5/16KW
BDI # 23200185
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXL 3 HUB 2-5/16 5/8X5/16KW
Description
FXL 3 HUB 2-5/16 5/8X5/16KW ; LABYRINTH SEAL FLANGED
Part # FXL 3 HUB 2-5/16 5/8X5/16KW
BDI # 23192151
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs