Page 1 of 11

Next

Compare
FCX 2.5 HUB 60MM P7 18X4.4MMKW

COMPARE

FCX 2.5 HUB 60MM P7 18X4.4MMKW

Description
FCX 2.5 HUB 60MM P7 18X4.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2.5-HUB-60MMP7-18X4.4MMKW

BDI # 23188680

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2 HUB 60MM P7 18X4.4MMKW

COMPARE

FCX 2 HUB 60MM P7 18X4.4MMKW

Description
FCX 2 HUB 60MM P7 18X4.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2-HUB-60MMP7-18X4.4MMKW

BDI # 23188430

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 60MM 18X4.4MM KW

COMPARE

F 3 60MM 18X4.4MM KW

Description
F 3 60MM 18X4.4MM KW ; POR

TIMKEN LOVEJOY

Part # 69790490096

BDI # 19074965

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2SM-RGD HUB 60MM P7 18X4.3MMKW

COMPARE

FX 2SM-RGD HUB 60MM P7 18X4.3MMKW

Description
FX 2SM-RGD HUB 60MM P7 18X4.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2SM-RGD HUB 60MM P7 18X4.3MMKW

BDI # 23197338

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4SM HUB RGD 60MM P7 18X4.3MMKW

COMPARE

FX 4SM HUB RGD 60MM P7 18X4.3MMKW

Description
FX 4SM HUB RGD 60MM P7 18X4.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4SM HUB RGD 60MM P7 18X4.3MMKW

BDI # 23200692

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY