FX 4S HUB RGD 63MM P7 18X4.4MMKW
Description
FX 4S HUB RGD 63MM P7 18X4.4MMKW ; FLANGE STYLE
Part # FX 4S HUB RGD 63MM P7 18X4.4MMKW
BDI # 23200081
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 2SM-RGD HUB 63MM P7 18X4.3MMKW
Description
FX 2SM-RGD HUB 63MM P7 18X4.3MMKW ; FLANGE STYLE
Part # FX 2SM-RGD HUB 63MM P7 18X4.3MMKW
BDI # 23197340
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FXMM 1.5SM 63MM P7 KW BE
Description
FXMM 1.5SM 63MM P7 KW BE GEAR COUPLING ; FLANGE STYLE
Part # FXMM 1.5SM 63MM P7 KW BE
BDI # 23194616
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4SM HUB RGD 63MM P7 18X4.3MMKW
Description
FX 4SM HUB RGD 63MM P7 18X4.3MMKW ; FLANGE STYLE
Part # FX 4SM HUB RGD 63MM P7 18X4.3MMKW
BDI # 23200694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 3S HUB RGD 63MM P7 18X4.4MMKW
Description
FX 3S HUB RGD 63MM P7 18X4.4MMKW ; FLANGE STYLE
Part # FX 3S HUB RGD 63MM P7 18X4.4MMKW
BDI # 23198006
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs