FX 2.5SM HUB RGD 2-13/16 3/4X3/8KW
Description
FX 2.5SM HUB RGD 2-13/16 3/4X3/8KW ; FLANGE STYLE
Part # FX 2.5SM HUB RGD 2-13/16 3/4X3/8KW
BDI # 23197450
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 4.5SM HUB RGD 2-13/16 3/4X3/8KW
Description
FX 4.5SM HUB RGD 2-13/16 3/4X3/8KW ; FLANGE STYLE
Part # FX 4.5SM HUB RGD 2-13/16 3/4X3/8KW
BDI # 23201814
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FXLMM 4 HUB 2-13/16 3/4X3/8KW
Description
FXLMM 4 HUB 2-13/16 3/4X3/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 4 HUB 2-13/16 3/4X3/8KW
BDI # 23192764
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FCX 2.5 HUB 2-13/16 3/4X3/8KW
Description
FCX 2.5 2-13/16 3/4X3/8KW COUPLING HUB
Part # FCX 2.5 HUB 2-13/16 3/4X3/8KW
BDI # 23188618
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FXL 2.5 HUB 2-13/16 3/4X3/8KW
Description
FXL 2.5 HUB 2-13/16 3/4X3/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 2.5 HUB 2-13/16 3/4X3/8KW
BDI # 23191955
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
114.046
Hub Diameter - Inch:
4.49
Coupling Type:
Gear Coupling
Torque:
69300In-Lbs