Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
1035G FLEX HUB 2.875 3/4X3/8KW 0744942

COMPARE

1035G FLEX HUB 2.875 3/4X3/8KW 0744942

Description
1035G FLEX HUB 2.875 BORE ; 0744942 3/4 X 3/8KW

FALK

Part # 4400151

BDI # 18104879

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 2.875 3/4X3/8KW 0744687

COMPARE

1025G FLEX HUB 2.875 3/4X3/8KW 0744687

Description
1025G FLEX HUB 2.873 BORE ; 0744687 3/4 X 3/8KW

FALK

Part # 4400110

BDI # 18104537

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 2.8730/2.8736 3/4 KW

COMPARE

F 3 2.8730/2.8736 3/4 KW

Description
F 3 2.8730/2.8736 3/4 KW ; POR

TIMKEN LOVEJOY

Part # 69790491162

BDI # 19075022

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY