C 3.5 HUB 3.0015 3/4X3/8KW
Description
C 3.5 HUB 3.0015 3/4X3/8KW COUPLING HALF
Part # C-3.5-HUB-3.0015-3/4X3/8KW-SS
BDI # 24649265
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
88200In-Lbs