FCX 3 HUB 85MM P7 22X5.4MMKW
Description
FCX 3 HUB 85MM P7 22X5.4MMKW ; NON-RETURNABLE
Part # FCX-3-HUB-85MMP7-22X5.4MMKW
BDI # 23188938
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 3.5 HUB 85MM P7 22X5.4MMKW
Description
FCX 3.5 HUB 85MM P7 22X5.4MMKW ; NON-RETURNABLE
Part # FCX-3.5-HUB-85MMP7-22X5.4MMKW
BDI # 23189210
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 2.5 HUB 85MM P7 22X5.4MMKW
Description
FCX 2.5 85MM P7 22X5.4MMKW COUPLING HUB
Part # FCX 2.5 HUB 85MM P7 22X5.4MMKW
BDI # 23188694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 4S HUB RGD 85MM P7 22X5.4MMKW
Description
FX 4S HUB RGD 85MM P7 22X5.4MMKW ; FLANGE STYLE
Part # FX 4S HUB RGD 85MM P7 22X5.4MMKW
BDI # 23200093
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXL 4 HUB 85MMP7-22X5.4MMKW
Description
FXL 4 HUB 85MMP7-22X5.4MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 4 HUB 85MMP7-22X5.4MMKW
BDI # 23192736
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs