Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 12

Next

Compare
1030G FLEX HUB 3.500 7/8X7/16KW 0744698

COMPARE

1030G FLEX HUB 3.500 7/8X7/16KW 0744698

Description
1030G FLEX HUB 3.500 BORE ; 7/8X7/16KW 0744698

FALK

Part # 4400121

BDI # 18104730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 3.500 7/8X7/16KW 0744704

COMPARE

1035G FLEX HUB 3.500 7/8X7/16KW 0744704

Description
1035G FLEX HUB 3.500 7/8X7/16KW ; 0744704

FALK

Part # 4400127

BDI # 18104894

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.375

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5E HUB RGD 3-1/2 7/8X7/16KW

COMPARE

FX 3.5E HUB RGD 3-1/2 7/8X7/16KW

Description
FX 3.5E HUB RGD 3-1/2 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-3.5E-HUB-RGD-3-1/2-7/8X7/16KW

BDI # 23198596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 3.5 RIGID 3-1/2 7/8X7/16 KW

COMPARE

C 3.5 RIGID 3-1/2 7/8X7/16 KW

Description
C 3.5 RGD 3-1/2 7/8X7/16KW COUPLING HUB

TIMKEN LOVEJOY

Part # C-3.5-HUB RGD-3-1/2-7/8X7/16KW

BDI # 598471

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 107.95

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 136.652
Hub Diameter - Inch: 5.38
Coupling Type: Gear Coupling
Torque: 88200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 3-1/2 7/8X7/16KW

COMPARE

FCX 2.5 HUB 3-1/2 7/8X7/16KW

Description
FCX 2.5 HUB 3-1/2 7/8X7/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2.5-HUB-3-1/2-7/8X7/16KW

BDI # 23188642

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY