Features
Component:
Sleeve Assembly
Width - Millimeter:
138.913
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Width - Inch:
5.469
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
PHE 40GCCOVER
Description
PHE 40GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 40GCCOVER
BDI # 1281937
Features
Component:
Sleeve Assembly
Width - Millimeter:
296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
24594Nm
Width - Inch:
11.654
PHE 45GCCOVER
Description
PHE 45GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 45GCCOVER
BDI # 1281938
Features
Component:
Sleeve Assembly
Width - Millimeter:
338
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.622
Outside Diameter - Millimeter:
346
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
33717Nm
Width - Inch:
13.307