Features
Component:
Sleeve Assembly
Width - Millimeter:
138.913
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Width - Inch:
5.469
FX 4E SLEEVE W/SEAL
Description
FX 4E COUPLING SLEEVE W/SEAL
Part # FX-4E-SLEEVE-W/SEAL
BDI # 23187242
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
FX 3.5E SLEEVE W/SEAL
Description
FX 3.5E COUPLING SLEEVE W/SEAL
Part # FX-3.5E-SLEEVE-W/SEAL
BDI # 23187240
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
HercuFlex | Flanged | 3500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
Width - Inch:
8.63
FX-2.5E-SLEEVE-W/SEAL
Description
FX-2.5E-COUPLING SLEEVE W/SEAL
Part # FX-2.5E-SLEEVE-W/SEAL
BDI # 22800005
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
FX 3E SLEEVE W/SEAL
Description
FX 3E COUPLING SLEEVE W/SEAL
Part # FX-3E-SLEEVE-W/SEAL
BDI # 23187238
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37