Features
Component:
Sleeve Assembly
Width - Millimeter:
45.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
Width - Inch:
1.781
1 1/2H EB SSLEEVE
Description
1 1/2H EB SSLEEVE ; POR SERIES H NON RETURNABLE
Part # 1968320
BDI # 314429
Features
Component:
Sleeve Assembly
Width - Millimeter:
45.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
Width - Inch:
1.781
Features
Component:
Sleeve Assembly
Width - Millimeter:
45.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
Width - Inch:
1.781