Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 12

Next

Compare
MITE HUB 5/8 3/16X3/32 KW

COMPARE

MITE HUB 5/8 3/16X3/32 KW

Description
MITE HUB 5/8 3/16X3/32 KW

TIMKEN LOVEJOY

Part # MITE-HUB-5/8-3/16X3/32KW

BDI # 597274

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 28.702

Length Thru Bore - Inch: 1.13
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
FX 2E HUB RGD 5/8 3/16X3/32KW

COMPARE

FX 2E HUB RGD 5/8 3/16X3/32KW

Description
FX 2E HUB RGD 5/8 3/16X3/32KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-2E-HUB-RGD-5/8-3/16X3/32KW

BDI # 23195898

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B24 5/8 3/16X3/32

COMPARE

B24 5/8 3/16X3/32

Description
B24 5/8 3/16X3/32 JAW COUPLING ; 5/8IN BORE 3/16 X 3/32IN KW

TIMKEN LOVEJOY

Part # B-24-HUB-5/8-3/16X3/32KW-SS

BDI # 21551653

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 25.908

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 36.068
Hub Diameter - Inch: 1.42
Coupling Type: Gear Coupling
Torque: 354In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1 HUB 5/8 3/16X3/32KW

COMPARE

FCX 1 HUB 5/8 3/16X3/32KW

Description
FCX 1 HUB 5/8 3/16X3/32KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1-HUB-5/8-3/16X3/32KW

BDI # 23187990

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1.5 HUB 5/8 3/16X3/32KW

COMPARE

FCX 1.5 HUB 5/8 3/16X3/32KW

Description
FCX 1.5 HUB 5/8 3/16X3/32KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1.5-HUB-5/8-3/16X3/32KW

BDI # 23188178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY