1010G FLEXHUB .875 3/32X3/16IN NR0744651
Description
1010G FLEXHUB ; .875 3/32X3/16IN NR0744651
Part # 4400074
BDI # 18104350
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
FX 1E HUB RGD 13/16 3/16X3/32KW
Description
FX 1E HUB RGD 13/16 3/16X3/32KW ; FLANGE STYLE
Part # FX-1E-HUB-RGD-13/16-3/16X3/32KW
BDI # 23195110
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 1E HUB RGD 20MM P7 6X2.8MMKW
Description
FX 1E HUB RGD 20MM P7 6X2.8MMKW ; FLANGE STYLE
Part # FX-1E-HUB-RGD-20MMP7-6X2.8MMKW
BDI # 23195154
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 2E HUB RGD 20MM P7 6X2.8MMKW
Description
FX 2E HUB RGD 20MM P7 6X2.8MMKW ; FLANGE STYLE
Part # FX-2E-HUB-RGD-20MMP7-6X2.8MMKW
BDI # 23196008
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.912
Hub Diameter - Inch:
2.28
Coupling Type:
Gear Coupling
Torque:
1416In-Lbs