Page 1 of 15

Next

Compare
1010G FLEX HUB 1 SS NR 0788522

COMPARE

1010G FLEX HUB 1 SS NR 0788522

Description
1010G FLEX HUB 1 SS NR 0788522 ; 0788522

FALK

Part # 4400206

BDI # 18104250

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G RIGID HUB .9990 NR 0788549

COMPARE

1010G RIGID HUB .9990 NR 0788549

Description
1010G R/HUBEXPBLT .999 KW ; 0788549 .9990

FALK

Part # 4400233

BDI # 18104365

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 39.624

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 83.82
Hub Diameter - Inch: 3.3
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G FLEX HUB 1.000 1/4X1/8KW 0744660

COMPARE

1015G FLEX HUB 1.000 1/4X1/8KW 0744660

Description
1015G FL HUB .9990 +.0005 ; 0744660

FALK

Part # 4400083

BDI # 18104283

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G FLEX HUB 1.000 1/4X1/8KW 0744652

COMPARE

1010G FLEX HUB 1.000 1/4X1/8KW 0744652

Description
1010G FLEX HUB 1.000 BORE ; 0744652 1/4 X 1/8KW

FALK

Part # 4400075

BDI # 18104258

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 1.5 1 1/4X1/8 KW

COMPARE

C 1.5 1 1/4X1/8 KW

Description
C 1.5 1 1/4X1/8 KW COUPLING HUB ; 1-1/2IN METALLIC STEEL 6IN H X 1/2IN D

TIMKEN LOVEJOY

Part # C-1.5-HUB-1"-1/4X1/8KW

BDI # 597320

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY