1020G FLEX HUB 2.875 3/4X3/8KW 0744681
Description
1020G HUB 2.873 +.001 KW3/4 ; 0744681
Part # 4400104
BDI # 18104502
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1030G FLEX HUB 2.875 3/4X3/8KW 0744693
Description
1030G HUB 2.875 BORE ; 0744693 2.873
Part # 4400116
BDI # 18104724
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
FXL 3 HUB 2-7/8 3/4X3/8KW
Description
FXL 3 HUB 2-7/8 3/4X3/8KW ; LABYRINTH SEAL FLANGED
Part # FXL-3-HUB-2-7/8-3/4X3/8KW
BDI # 23192157
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
F 2.5 HUB 2-7/8 3/4X3/8KW
Description
F-2.5-HUB-2-7/8-3/4X3/8KW ; SIER BATH F TYPE STD
Part # F-2.5-HUB-2-7/8-3/4X3/8KW
BDI # 23187110
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
F 3.5 2-7/8 3/4X3/8 KW
Description
F 3.5 2-7/8 3/4X3/8 KW COUPLING HUB
Part # F-3.5-HUB-2-7/8-3/4X3/8KW
BDI # 597601
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Hub Diameter - Inch:
6.5
Coupling Type:
Gear Coupling
Torque:
151200In-Lbs