Page 1 of 48

Next

Compare
1010G RIGID HUB .7500 NR 0788548

COMPARE

1010G RIGID HUB .7500 NR 0788548

Description
1010G R/HUBEXPBLT .749 KW ; 0788548

FALK

Part # 4400232

BDI # 18104360

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 39.624

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 83.82
Hub Diameter - Inch: 3.3
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G FLEX HUB .750 3/16X3/32KW 0744650

COMPARE

1010G FLEX HUB .750 3/16X3/32KW 0744650

Description
1010GHUB.7490+.0005 3/16 ; 744650

FALK

Part # 4400073

BDI # 18104395

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G FLEX HUB .75 KW SS NR 0788520

COMPARE

1010G FLEX HUB .75 KW SS NR 0788520

Description
1010G FL HUB W/SS .750 KW ; 0788520

FALK

Part # 4400204

BDI # 18104252

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B-28-HUB-3/4-3/16X3/32KW-SS

COMPARE

B-28-HUB-3/4-3/16X3/32KW-SS

Description
B-28-HUB-3/4-3/16X3/32KW-SS CPLNG HALF

TIMKEN LOVEJOY

Part # B-28-HUB-3/4-3/16X3/32KW-SS

BDI # 24065324

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Length Thru Bore - Millimeter: 39.878

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 43.942
Hub Diameter - Inch: 1.73
Coupling Type: Gear Coupling
Torque: 797In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 7/8 RIGID 3/4 3/16X3/32 KW

COMPARE

C 7/8 RIGID 3/4 3/16X3/32 KW

Description
C 7/8 RIGID 3/4 3/16X3/32 KW CPLG HUB

TIMKEN LOVEJOY

Part # C-7/8-HUB RGD-3/4-3/16X3/32KW

BDI # 597310

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : Available to order
Loading Price
QTY