1010G FLEXHUB .875 3/32X3/16IN NR0744651
Description
1010G FLEXHUB ; .875 3/32X3/16IN NR0744651
Part # 4400074
BDI # 18104350
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.912
Hub Diameter - Inch:
2.28
Coupling Type:
Gear Coupling
Torque:
1416In-Lbs
C 7/8 HUB RGD 7/8 3/16X3/32
Description
C 7/8 HUB RGD 7/8 3/16X3/32
Part # C-7/8-HUB RGD-7/8-3/16X3/32KW
BDI # 21522159
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Gear Coupling
Torque:
2500In-Lbs
B-24-HUB-24MMH7-8X3.3MM KW SS
Description
B-24-HUB-24MMH7-8X3.3MM KW SS ; COUPLING HALF
Part # B-24-HUB-24MMH7-8X3.3MMKW-SS
BDI # 23183299
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Length Thru Bore - Millimeter:
25.908
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
36.068
Hub Diameter - Inch:
1.42
Coupling Type:
Gear Coupling
Torque:
354In-Lbs
FXL 1 HUB 7/8 3/16X3/32KW
Description
FXL 1 HUB 7/8 3/16X3/32KW ; LABYRINTH SEAL FLANGED
Part # FXL-1-HUB-7/8-3/16X3/32KW
BDI # 23191387
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs