FX 7E HUB RGD 10-3/4 2-1/2X7/8KW
Description
FX 7E HUB RGD 10-3/4 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790446160
BDI # 23204016
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 5SM HUB RGD 9 2X3/4KW
Description
FX 5SM HUB RGD 9 2X3/4KW ; FLANGE STYLE
Part # 69790444819
BDI # 23202770
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 5SM HUB RGD 9-1/8 2-1/2X7/8KW
Description
FX 5SM HUB RGD 9-1/8 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790444820
BDI # 23202772
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 5SM HUB RGD 9-1/4 2-1/2X7/8KW
Description
FX 5SM HUB RGD 9-1/4 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790444821
BDI # 23202774
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW
Description
FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790444822
BDI # 23202776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs