1020G FLEX HUB 2.750 5/8X5/16KW 0744680
Description
1020G FLEX HUB 2.750 BORE ; 0744680 5/8 X 5/16KW
Part # 4400103
BDI # 18104501
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1025G FLEX HUB 2.750 5/8X5/16KW 0744686
Description
1025G FLEX HUB 2.750 BORE ; 0744686 5/8 X 5/16KW
Part # 4400109
BDI # 18104534
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1030G FLEX HUB 2.75 5/8X5/16KW 0744692
Description
1030G FLEX HUB 2.750 BORE ; 0744692 5/8 X 5/16KW
Part # 4400115
BDI # 18104594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
F 2E HUB RGD 2.751 5/8X5/16 KW
Description
F 2E HUB RGD 2.751 5/8X5/16KW CPLNG HALF
Part # F-2E-HUB RGD-2.751-5/8X5/16KW
BDI # 23676888
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
F2 HUB 70MMP7-20X5MM KW-SS
Description
F2 HUB 70MMP7-20X5MM KW-SS
Part # F-2-HUB-70MMP7-20X5MMKW-SS
BDI # 21592487
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs