Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 37

Next

Compare
1030G FLEX HUB 3.000 3/4X3/8KW 0744694

COMPARE

1030G FLEX HUB 3.000 3/4X3/8KW 0744694

Description
1030G FLEX HUB 3.000 3/4X3/8KW ; 0744694

FALK

Part # 4400117

BDI # 18104725

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.000 3/4X3/8KW 0744688

COMPARE

1025G FLEX HUB 3.000 3/4X3/8KW 0744688

Description
1025G FLEX HUB 3.000 BORE ; 0744688 3/4 X 3/8KW

FALK

Part # 4400111

BDI # 18104635

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 3.000 3/4X3/8KW 0744702

COMPARE

1035G FLEX HUB 3.000 3/4X3/8KW 0744702

Description
1035G FLEX HUB 3.000 BORE ; 0744702 3/4 X 3/8KW

FALK

Part # 4400125

BDI # 18104880

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3H MMHUB08

COMPARE

3H MMHUB08

Description
3H MMHUB08 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284750

BDI # 314768

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.53Inch | Mill Motor Hub | 4 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 142.875
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2 1/2H MMHUB08

COMPARE

2 1/2H MMHUB08

Description
2 1/2H MMHUB08 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 1963453

BDI # 314576

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 118.262
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.53Inch | Mill Motor Hub | 3.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 123.825
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY