1035G FLEX HUB 3.875 1X1/2KW 0744705
Description
1035G FLEX HUB 3.875 BORE ; 0744705 1 X 1/2KW
Part # 4400128
BDI # 18104769
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1040G FLEX HUB 3.875 1X1/2KW 0788536
Description
1040G FLEX HUB 3.875 1X1/2KW ; 0788536
Part # 4400220
BDI # 18104808
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
1030G FLEX HUB 3.875 1X1/2KW 0744700
Description
1030G FLEX HUB 3.875 BORE ; 0744700 1 X 1/2KW
Part # 4400123
BDI # 18104732
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1035G FLEX HUB 3.9375 1X1/2KW 0788538
Description
1035G FLEX HUB 3.9375 1X1/2KW ; 0788538
Part # 4400222
BDI # 18104885
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
FCX 4.5 HUB 100MM P7 28X6.4MMKW
Description
FCX 4.5 HUB 100MM P7 28X6.4MMKW ; NON-RETURNABLE
Part # FCX-4.5-HUB-100MMP7-28X6.4MMKW
BDI # 23189654
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs