1010G52/82 RIGID HUB RSB NR 1203680
Description
1010G52/82 RIGID HUB RSB ; NR 1203680
Part # 4400302
BDI # 18104380
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
39.624
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
83.82
Hub Diameter - Inch:
3.3
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1025G FLEX HUB RSB NR 1203219
Description
1025G FLEX HUB RSB ; NR 1203219
Part # 4400274
BDI # 18104646
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1 1/2F FHUB
Description
1 1/2F FHUB GEAR COUPLING HUB ; 2-3/16" DIA SHAFT
Part # 1960632
BDI # 315473
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.225
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 1.625 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
55.575
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.288
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 3.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
107.95
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
4 1/2F FHUB
Description
4 1/2F FHUB GEAR COUPLING HUB ; 6-1/2" DIA SHAFT
Part # 1960731
BDI # 315707
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.95
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 4.75 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs