FCX 3.5 HUB 4-5/8 1-1/4X5/8KW
Description
FCX 3.5 HUB 4-5/8 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-3.5-HUB-4-5/8-1-1/4X5/8KW
BDI # 23189178
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FX 3S HUB RGD 4-5/8 1-1/4X5/8KW
Description
FX 3S HUB RGD 4-5/8 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3S HUB RGD 4-5/8 1-1/4X5/8KW
BDI # 23197938
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 3.5EM HUB RGD 4-5/8 1-1/4X5/8KW
Description
FX 3.5EM HUB RGD 4-5/8 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3.5EM HUB RGD 4-5/8 1-1/4X5/8KW
BDI # 23199140
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 5 HUB 4-5/8 1-1/4X5/8KW
Description
FCX 5 4-5/8 1-1/4X5/8KW COUPLING HUB
Part # FCX 5 HUB 4-5/8 1-1/4X5/8KW
BDI # 23190046
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FXLMM 4 HUB 4-5/8 1-1/4X5/8KW
Description
FXLMM 4 HUB 4-5/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 4 HUB 4-5/8 1-1/4X5/8KW
BDI # 23192832
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs