FCX 5 HUB 6-3/8 1-1/2X3/4KW
Description
FCX 5 6-3/8 1-1/2X3/4KW COUPLING HUB
Part # 69790434191
BDI # 23190106
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 4.5E HUB RGD 6-3/8 1-1/2X3/4KW
Description
FX 4.5E HUB RGD 6-3/8 1-1/2X3/4KW ; FLANGE STYLE
Part # 69790443513
BDI # 23200928
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 6 HUB 6-3/8 1-1/2X3/4KW
Description
FCX 6 HUB 6-3/8 1-1/2X3/4KW
Part # 69790434509
BDI # 23190743
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FXLMM 7 HUB 6-3/8 1-1/2X3/4KW
Description
FXLMM 7 HUB 6-3/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # 69790436324
BDI # 23194436
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FX 5.5EM HUB RGD 6-3/8 1-1/2X3/4KW
Description
FX 5.5EM HUB RGD 6-3/8 1-1/2X3/4KW ; FLANGE STYLE
Part # 69790445442
BDI # 23203262
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs