1045G FLEX HUB 6.500 1.5X3/4KW 0744712
Description
1045G HUB 6.500 BORE ; 0744712 6.496
Part # 4400135
BDI # 18105103
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
1050G FLEX HUB 6.500 1.5X3/4KW 0744713
Description
1050G FL HUB 6.4955 +.0015 ; 0744713
Part # 4400136
BDI # 18105130
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
500900in-Lbs
FX 6EM HUB RGD 165MM P7 40X9.4MMKW
Description
FX 6EM HUB RGD 165MM P7 40X9.4MMKW ; FLANGE STYLE
Part # FX 6EM HUB RGD 165MM P7 40X9.4MMKW
BDI # 23203878
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 5.5EM HUB RGD 165MM P7 40X9.4MMKW
Description
FX 5.5EM HUB RGD 165MM P7 40X9.4MMKW ; FLANGE STYLE
Part # FX 5.5EM HUB RGD 165MM P7 40X9.4MMKW
BDI # 23203360
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 4EM HUB RGD 165MM P7 40X9.4MMKW
Description
FX 4EM HUB RGD 165MM P7 40X9.4MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 165MM P7 40X9.4MMKW
BDI # 23200431
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs