Page 1 of 19

Next

Compare
C 1.5 1-1/2 3/8X3/16 KW

COMPARE

C 1.5 1-1/2 3/8X3/16 KW

Description
C 1.5 1-1/2 3/8X3/16 KW COUPLING HUB ; 1-1/2" BORE 4" LTB METALLIC

TIMKEN LOVEJOY

Part # C-1.5-HUB-1-1/2-3/8X3/16KW

BDI # 597326

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : In stock
Loading Price
QTY
1025G FLEX HUB 1.500 3/8X3/16KW 0744934

COMPARE

1025G FLEX HUB 1.500 3/8X3/16KW 0744934

Description
1025G FL HUB 1.4990 +.000 ; 0744934

FALK

Part # 4400144

BDI # 18104628

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 1.500 3/8X3/16KW 0744931

COMPARE

1020G FLEX HUB 1.500 3/8X3/16KW 0744931

Description
1020G HUB 1.499 +.0005 KW3/8 ; 0744931

FALK

Part # 4400141

BDI # 18104408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G RIGID HUB 1.5 NR 0788551

COMPARE

1010G RIGID HUB 1.5 NR 0788551

Description
1010G R/HUBEXPB 1.499 KW ; 0788551

FALK

Part # 4400235

BDI # 18104359

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 39.624

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 83.82
Hub Diameter - Inch: 3.3
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G FLEX HUB 1.500 3/8X3/16KW 0744656

COMPARE

1010G FLEX HUB 1.500 3/8X3/16KW 0744656

Description
1010G HUB 1.4990 +.0005KW3/8 ; 0744656

FALK

Part # 4400079

BDI # 18104396

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY