Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
F 2E HUB RGD 2.751 5/8X5/16 KW

COMPARE

F 2E HUB RGD 2.751 5/8X5/16 KW

Description
F 2E HUB RGD 2.751 5/8X5/16KW CPLNG HALF

TIMKEN LOVEJOY

Part # F-2E-HUB RGD-2.751-5/8X5/16KW

BDI # 23676888

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 2.751 5/8X5/16 KW SETSCREW

COMPARE

F 2.5 2.751 5/8X5/16 KW SETSCREW

Description
F 2.5 2.751 5/8X5/16 KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # 69790491541

BDI # 19075038

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY