1030G FLEX HUB MMTR 612 812 KW NR1204055
Description
1030G FLEX HUB MMTR 612 812 ; KW NR1204055 1/4X3/4IN KW
Part # 4400315
BDI # 18104711
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 612-812 | Tapered Bore | Small End Bore 3.104 Inch
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1035G FLEX HUB MMTR 612 812 KW NR1204071
Description
1035G FLEX HUB MMTR 612 812 KW ; NR1204071 1/4X3/4IN KW
Part # 4400316
BDI # 18104891
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 612-812 | Tapered Bore | Small End Bore 3.104 Inch
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1025G FLEX HUB 3.625 7/8X7/16KW 0788535
Description
1025G FLEX HUB 3.625 BORE ; 0788535 7/8 X 7/16KW
Part # 4400219
BDI # 18104645
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
FCX 4.5 HUB 3-5/8 7/8X7/16KW
Description
FCX 4.5 3-5/8 7/8X7/16KW COUPLING HUB
Part # FCX-4.5-HUB-3-5/8-7/8X7/16KW
BDI # 23189700
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 3 HUB 3-5/8 7/8X7/16KW
Description
FCX 3 HUB 3-5/8 7/8X7/16KW ; NON-RETURNABLE
Part # FCX-3-HUB-3-5/8-7/8X7/16KW
BDI # 23188890
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs