3 1/2B SB SLEEVE

COMPARE

3 1/2B SB SLEEVE

Description
NOT AVAILABLE IN CANADA

KOP-FLEX COUPLINGS

Part # 1961770

BDI # 316023

Features

Component: Sleeve Assembly
Width - Millimeter: 98.425
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.438

Outside Diameter - Millimeter: 239.725
Other Features: Components should not be inter-mixed among brands - Flanged | Fasts | Model B | Full Flex Coupling
Coupling Type: Gear Coupling
Torque: 117200In-Lbs
Width - Inch: 3.875

Price Inventory : Available to order
Loading Price
QTY