Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
2.285
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.652
Face Width - Inch:
0.38
Pitch:
14 DP
Other Features:
2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665812
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665795
Pressure Angle:
20 Degree
YSM8F32HX1
Description
YSM8F32HX1 BEVEL/MITER GEAR ; NON-RETURNABLE 1" BORE 4" PITCH DIA
Part # 1228931
BDI # 321304
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.144
Face Width - Inch:
0.36
Pitch:
16 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665767
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666182
Pressure Angle:
20 Degree