Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1-1/8
Global Part Number GPN:
671856
Pressure Angle:
14.5
8CG100
Description
8CG100 CHANGE GEAR ; 1-3/8" BORE 12-1/2" PITCH DIA 8 DP STEEL
Part # 8CG100
BDI # 591959
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
12.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Global Part Number GPN:
670387
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
12.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
668825
Pressure Angle:
14.5
NCG8100
Description
NCG8100 CHANGE GEAR ; 1-3/8IN BORE 12-1/2IN PD 8 DP 100T 14.5
Part # 1225739
BDI # 320507
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
12.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Type C1 | Without Hub | CGB8 Change Gear Bushing Bore 1-1/8
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
317.5